Shop All Pavement Breakers & Jackhammers
Ingersoll-Rand
Pavement Breaker, 1-1/4"x6
Mfr # MX90BF
Zoro # G004291135
product price: $1,719.99
/ea
Free Shipping & Returns
$1,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Class 90 lb
- Shank Size 1 1/4 in x 6 in
- Maximum Blows per Minute 1,250 bpm
- Sound Reducing Muffler No
- Air Inlet Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # MX90BF
- Zoro # G004291135
- UPC # 663023131283
- Country of Origin China
- Category Pavement Breakers & Jackhammers
Dimensions
Shank Size | 1 1/4 in x 6 in |
Air Inlet Size | 3/4 in |
Hex Shank Size | 1 1/4 in x 6 in |
Piston Stroke Length | 5 3/4 in |
Minimum Hose Size | 3/4 in |
Piston Bore Size | 2 5/8 in |
Tool Length | 27 1/2 in |
Details
Item | Pavement Breaker |
Weight Class | 90 lb |
Maximum Blows per Minute | 1,250 bpm |
Sound Reducing Muffler | No |
Air Inlet Gender | Male |
Air Inlet | 3/4 in NPT Male |
For Use On | Asphalt, Concrete, Stone Paving |
Series | MX |
Shank Shape | Hex |
Handle Type | Flex Handle |
Primary Material Application | Asphalt, Concrete, Stone Paving |
Product Type | Pavement Breaker |
Tool Weight | 87 lb |
Retainer Type | Latch |
Air Consumption | 85 cfm |
Air Inlet Type | NPT |
Vibration Reducing Handles | Yes |
Description
Pavement Breaker, Weight Class 90 lb, Shank Size 1 1/4 in x 6 in, Maximum Blows per Minute 1,250 bpm, Piston Bore Size 2 5/8 in, Piston Stroke Length 5 3/4 in, Retainer Type Latch, Vibration Reducing Handles Yes, Sound Reducing Muffler No, Air Inlet Gender Male, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Consumption 85 cfm, For Use On Asphalt, Concrete, Stone Paving, Handle Type Flex Handle, Hex Shank Size 1 1/4 in x 6 in, Minimum Hose Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6In Knife Edge Jigsaw Blade, PK3 (T313AW3)
- MILWAUKEE TOOL 7/16" Thunderbolt Black Oxide Drill Bit (48-89-2734)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HC5071)
- CENTRAL TOOLS GAUGE SET TELESCOPING (CEN6554)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA3)
- INGERSOLL-RAND Pavement Breaker, 1x4-1/4, Hex Shank, 6-1/4" Stroke, 1.75 Bore (PB35AL8)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA1)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM (MX90B)
- INGERSOLL-RAND Air Digger, 2350 BPM, 45.0 CFM (93LA1)
- AMERICAN PNEUMATIC TOOLS APT 160A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (17747)
- Ingersoll-Rand Pavement Breakers & Jackhammers