Shop All Pavement Breakers & Jackhammers
Ingersoll-Rand
Pavement Breaker, 1-1/4"x6
Mfr # MX60BF
Zoro # G704291107
product price: $1,781.99
/ea
Free Shipping & Returns
$1,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Class 60 lb
- Shank Size 1 1/4 in x 6 in
- Tool Weight 76 lb
- Air Consumption 70 cfm
- Minimum Hose Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # MX60BF
- Zoro # G704291107
- UPC # 663023131276
- Country of Origin China
- Category Pavement Breakers & Jackhammers
Dimensions
Shank Size | 1 1/4 in x 6 in |
Minimum Hose Size | 3/4 in |
Piston Stroke Length | 5 3/4 in |
Hex Shank Size | 1 1/4 in x 6 in |
Tool Length | 27 1/2 in |
Piston Bore Size | 2 1/16 in |
Air Inlet Size | 3/4 in |
Description
Pavement Breaker, Weight Class 60 lb, Shank Size 1 1/4 in x 6 in, Maximum Blows per Minute 1,250 bpm, Piston Bore Size 2 1/16 in, Piston Stroke Length 5 3/4 in, Retainer Type Latch, Vibration Reducing Handles Yes, Sound Reducing Muffler No, Air Inlet Gender Male, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Consumption 70 cfm, For Use On Asphalt, Concrete, Stone Paving, Handle Type Flex Handle, Hex Shank Size 1 1/4 in x 6 in, Minimum Hose Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M27)
- HOUGEN 25/32 X 1 in. 12,000-Series Annular Cutter Stack Cut (12125S)
- SKIL Light Weight Worm Drive Skilsaw, 120V, 7 (SPT77WML-01)
- STAHLWILLE TOOLS Pecking hammer d.35 mm L.300 mm (70130007)
- INGERSOLL-RAND Pneumatic Backfill Tamper, 5-3/4 inch Round Malleable Butt (341A2M)
- INGERSOLL-RAND Backfill Tamper, 47 Pound Weight Class (441A2)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA1)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 70.0 CFM, Handle Type: T-Grip (MX60B)
- INGERSOLL-RAND Air Digger, 2350 BPM, 45.0 CFM (93LA1)
- JET JCT-1602, Benchtop Sand Rammer (JCT-1602)
- Ingersoll-Rand Pavement Breakers & Jackhammers