Shop All Impact Wrench Accessories
Ingersoll-Rand
P" Anvil Assembly, 1/2
Mfr # 2235P-A726
Zoro # G102670573
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Impact Wrench
- Number of Pieces 1
- Application Bolt work
- Drive Size 1/2 in
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2235P-A726
- Zoro # G102670573
- UPC # 00663023163154
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 3/4 in |
Details
Item | Pin Anvil Assembly |
For Use With | 1/2 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt work |
Accessory Type | Pin Anvil Assembly |
Description
Pin Anvil Assembly, For Use With 1/2 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Mill, M1.2, Carbide, SS (3900496)
- BOSCH Offset Router Bit Wrench Set, 8 in L. (RA1152)
- OLSON SAW BANDSAW BLDE59.5""1/4""14T (WB55759DB)
- LENOX Band Saw Blade, 9 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792615)
- INGERSOLL-RAND Protective Tool Boot, 1 Number of Pieces (W5132-Boot)
- INGERSOLL-RAND End Plate, 1/2 (2235-11)
- INGERSOLL-RAND Vane Pack, 1/2", pk 7 (2235-42-7)
- INGERSOLL-RAND Impact Wrench Boot, 1 Number of Pieces (231-BOOT)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2115PTI-K425)
- INGERSOLL-RAND Ball Beaer"g, 1/2 (2235-97)
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3908)
- Ingersoll-Rand Impact Wrench Accessories