Shop All Pneumatic Tool Accessories
Ingersoll-Rand
P", 0.4" x 0.1" x 0.1
Mfr # WF171-32
Zoro # G302666796
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 172 Series, 182 Series, Air Percussive Scaler
- Size 0.4 in x 0.1 in x 0.1 in
- Includes Pin
- Material Steel
- Accessory Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WF171-32
- Zoro # G302666796
- UPC # 00663023094694
- Country of Origin China
- Category Pneumatic Tool Accessories
Dimensions
Size | 0.4 in x 0.1 in x 0.1 in |
Details
Item | Pin |
For Use With | 172 Series, 182 Series, Air Percussive Scaler |
Includes | Pin |
Material | Steel |
Accessory Type | Pin |
Description
Pin, Size 0.4 in x 0.1 in x 0.1 in, Steel, Includes Pin, For Use With 172 Series, 182 Series, Air Percussive Scaler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250" (978608)
- WALTER SURFACE TECHNOLOGIES 7/16" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A028A)
- IRWIN 9/16IN x 29IN - Bulk Power Pole Auger (47009)
- PRIME-LINE Internal Pipe Wrench, Steel, 1/2 in. Single Pack (RP77362)
- INGERSOLL-RAND Tune-Up Kit, Use With 2Z747 (231-TK3)
- INGERSOLL-RAND Ball Bear"g, 1.25" x 1.25" x 0.38 (MG1-593)
- INGERSOLL-RAND Button Throttle Valve Cap, 0.4"x0.4"x0.3 (WF-109A)
- INGERSOLL-RAND Hammer Kit, Use With 2NCU5-6 (2115-THK2)
- INGERSOLL-RAND G3 Series Vane Pack of 4 (AG3-42-4)
- INGERSOLL-RAND Boot 3 Pack, 2235M-Boot-MP3PK (2235M-BOOT-MP3PK)
- RHINO Drive Cap for The Brk-Away Anchr Sys (070836)
- Ingersoll-Rand Pneumatic Tool Accessories