Shop All Oil & Water Seperators
Ingersoll-Rand
Oil/Water Separator, 850 Max. Air Flow
Mfr # 17933053
Zoro # G6759516
product price: $5,987.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,987.00
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 200 hp
- Max. Air Flow (SCFM) 850
- Absorption Module Volume (Gal.) 23 gal
- Oil Outlet NPT (In.) 3/4 in
- Length (In.) 77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 17933053
- Zoro # G6759516
- Country of Origin United States
- Category Oil & Water Seperators
Dimensions
Length (In.) | 77 in |
Width (In.) | 40 in |
Height (In.) | 38 in |
Overall Depth | 77 in |
Overall Width | 40 in |
Oil Outlet Size | 3/4 in |
Condensate Inlet Size | 1/2 in |
Overall Height | 38 in |
Air Inlet Size | 1/2 in |
Water Outlet Size | 3/8 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 200 hp, Maximum Flow Rate 850 cfm, Condensate Inlet Size 1/2 in, Absorption Module Volume 23 gal, Overall Height 38 in, Overall Width 40 in, Overall Depth 77 in, Disposable Re-fillable, Air Inlet Size 1/2 in, Air Inlet Type NPT, Condensate Inlet Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Minimum Operating Temperature 90 Degrees F, Oil Outlet Size 3/4 in, Oil Outlet Type NPT, Series PolySep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bracket, T Mounting (GPA-96-602)
- OIL SAFE Storage Lid, HDPE, Blue (100102)
- TITAN PRO Motor Run Capacitor, 25 MFD, 3-9/16 In. H (TOCF25)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 11.30" OD (5V1135)
- INGERSOLL-RAND Oil/Water Separator, 1/2 Inlet (PSG-30)
- INGERSOLL-RAND Air/Oil Separator, Element, O-Ring (24121212)
- INGERSOLL-RAND Oil Water Separator, 125 CFM, 1/2 In Inlet (PSG-15)
- INGERSOLL-RAND Oil Water Separator, 60 CFM, 1/2 In Inlet (PSG-7)
- INGERSOLL-RAND Air/Oil Separator, Rotary (54749247)
- PARKER PARKER F701-024E HI-FLOW COHI-FLOW COALESCING FILTER 1/4IN 250PSI PNEUMATIC OIL WATER SEPARATOR (F701-024E)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- Ingersoll-Rand Oil & Water Seperators