Shop All Oil & Water Seperators
Ingersoll-Rand
Oil Water Separator, 125 CFM, 1/2 In Inlet
Mfr # PSG-15
Zoro # G2840905
product price: $2,677.99
/ea
Free Shipping & Returns
$2,677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 40 hp
- Max. Air Flow (SCFM) 175
- Absorption Module Volume (Gal.) 5 gal
- Oil Outlet NPT (In.) 3/4 in
- Condensate Inlet NPT (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # PSG-15
- Zoro # G2840905
- UPC # 663023046228
- Country of Origin United States
- Category Oil & Water Seperators
Dimensions
Height (In.) | 30 7/8 in |
Width (In.) | 19 1/2 in |
Length (In.) | 28 1/2 in |
Overall Height | 30 in |
Overall Width | 26 1/2 in |
Water Outlet Size | 3/4 in |
Air Inlet Size | 1/2 in |
Oil Outlet Size | 3/4 in |
Condensate Inlet Size | 1/2 in |
Overall Depth | 19 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 40 hp, Maximum Flow Rate 175 cfm, Condensate Inlet Size 1/2 in, Absorption Module Volume 5 gal, Overall Height 30 in, Overall Width 26 1/2 in, Overall Depth 19 in, Disposable Re-fillable, Air Inlet Size 1/2 in, Air Inlet Type NPT, Condensate Inlet Type NPT, Maximum Operating Temperature 90 Degrees F, Minimum Operating Temperature 90 Degrees F, Oil Outlet Size 3/4 in, Oil Outlet Type NPT, Series PolySep, Water Outlet Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116758-13)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- PIX PIX, A58/4L600, V-Belt 1/2 X 60 (A58/4L600)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-36A)
- INGERSOLL-RAND Oil/Water Separator, 1/2 Inlet (PSG-30)
- INGERSOLL-RAND Air/Oil Separator, Element, O-Ring (24121212)
- INGERSOLL-RAND Oil Water Separator, 60 CFM, 1/2 In Inlet (PSG-7)
- INGERSOLL-RAND Air/Oil Separator, Rotary (54749247)
- NANO HE Water Seperator, 700 SCFM, 2" NPT, Au (GF0700WS)
- NANO HE Water Seperator, 280 SCFM, 1 1/4" NPT (GF0280WS)
- NANO SEPURA Oil Water Separator, 60 SCFM Max (SEP60ST)
- Ingersoll-Rand Compressed Air Treatment