Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 7.5 hp, 42.4 cfm
Mfr # 2-VTR-E7.5 460V
Zoro # G411745375
product price: $45,049.99
/ea
Free Shipping & Returns
$45,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 61 in
- Overall Length 88 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # 2-VTR-E7.5 460V
- Zoro # G411745375
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 61 in |
Overall Length | 88 in |
Overall Width | 57 in |
Inlet Size | 1 1/2 in |
Air Tank Size | 120 gal |
Description
7.5 hp, 42.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 42.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bunton 642218E (PTO to Deck 52") Riding Lawn Mower Replacement Belt, B93LG (B93LG)
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 4 In (M1-D012-0100-A04-LN)
- DAYTON DC Gearmotor, 62 rpm, 90V, TENV (M1135218.00)
- DRISLIDE Multi-Purpose Lube, 5.25 oz. Aerosol Can (DSL903)
- SPEEDAIRE Air Compressor (AG2-SM14-08GE)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 2-Stage (318H)
- CAMPBELL HAUSFELD Belt (BT013101AV)
- CAMPBELL HAUSFELD Electric Air Compressor, 2 Stage, 24.3 cfm (CE7000)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME98)
- MI-T-M Base Mount Compressor/Generator Combo, 3 (AG2-SH13-B)
- SPEEDAIRE Elec. Air Compressor, Duplex, 5HP, 32.8CFM (35WC61)
- Ingersoll Rand Stationary Electric Air Compressors