Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 7.5 hp, 42.4 cfm
Mfr # 2-VTR-7.5 230V
Zoro # G211745391
product price: $45,049.99
/ea
Free Shipping & Returns
$45,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 61 in
- Overall Length 88 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # 2-VTR-7.5 230V
- Zoro # G211745391
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 61 in |
Overall Length | 88 in |
Inlet Size | 1 1/2 in |
Air Tank Size | 120 gal |
Overall Width | 57 in |
Description
7.5 hp, 42.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 42.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1616)
- GATES Hydraulic Coupling-Megacrimp, G25170-2020 (G25170-2020)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #32, 10/Bx (23417)
- DODGE Renewal Parts, Txt-Tdt3 Red Bush Backup Plate, 243308 (243308)
- INDUSTRIAL GOLD 5Hp, 460-480V, 3 Phase, 60Hz, Cube Air Compressor, 18Cfm@175Psi (IGQ53-E-480)
- INDUSTRIAL GOLD 30Gal. Horiz., 19Cfm@175Psi 5000W Generator, 110V/240V, Ci13Geh30-Gwd (CI13GEH30-GWD)
- ABAC 2 x 5 HP 230 Volt Three Phase Two Stage 120 Gallon Duplex Air Compressor (AB5-23120D)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor w/Dryer, 10 HP, 80 Gal, 1 Phase, 230V (133687)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- INDUSTRIAL GOLD 5Hp, 208-230V, 1 Phase, 60Hz, 60 Gallon, Vertical Tank 18Cfm@175Psi (CI521E60V)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- Ingersoll Rand Stationary Electric Air Compressors