Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 7.5 hp, 42.4 cfm
Mfr # 2-VTR-7.5 200V
Zoro # G311745376
product price: $45,049.99
/ea
Free Shipping & Returns
$45,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 61 in
- Overall Length 88 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # 2-VTR-7.5 200V
- Zoro # G311745376
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 61 in |
Overall Length | 88 in |
Inlet Size | 1 1/2 in |
Air Tank Size | 120 gal |
Overall Width | 57 in |
Description
7.5 hp, 42.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 42.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sanding Backing Pad, 5-1/2 In (PN5ZL19014G)
- MOUNTAIN 1/4" Multipurpose Whip Air Hose (6224)
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- NSK NSK 6206Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6206Z C3)
- MEGA COMPRESSOR Mega Power Compressor, 120 gal, Vertical, 3PH 208-230V 48 CFM @175 PSI (MP-150120V3-460)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 15 HP (1WD90)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase (318HN)
- INDUSTRIAL GOLD 20 Gallon Horizontal, Portable Air Compressor 12Cfm@125Psi, P55Hg21-Es (P55HG21-ES)
- MAT INDUSTRIES Industrial Air IV5076055, 5 HP, Two-Stage Compressor, 60 Gallon, Vertical, 175 PSI, 15.3 CFM, 1-Phase, 230V (IV5076055)
- PUMA Puma TE-3040V, 3 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 10.2 CFM, 1-Phase 208-230V (TE-3040V)
- ABAC 2 x 5 HP 460 Volt Three Phase Two Stage 120 Gallon Duplex Air Compressor (AB5-43120D)
- Ingersoll Rand Stationary Electric Air Compressors