Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 7.5 hp, 21.2 cfm
Mfr # VTR-E7.5 230V
Zoro # G911745394
Free Shipping & Returns
$19,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 67 in
- Overall Length 69 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll Rand
- MFR # VTR-E7.5 230V
- Zoro # G911745394
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 67 in |
Overall Length | 69 in |
Inlet Size | 1 1/2 in |
Air Tank Size | 120 gal |
Overall Width | 38 in |
Description
7.5 hp, 21.2 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 21.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1-1/4 Inch NPTF Port Single Element Sump Strainer (SI1253)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 in Clamping Diameter, SAE 4, 300 Stainless Steel, 10 Pack (1A527)
- FESTO Push-In T-Fitting QSMTL-M5-3 (QSMTL-M5-3)
- BSC PREFERRED Belt, A/4L, 1/2 x 51in OC (A49/4L510)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Continuous Run Air Compressor 2.0 Hp, 20.0 Gal. Steel Tank Air Compressor (CAT-20020CR)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5048055.01)
- ABAC IRONMAN 15 HP 2 x 7.5 HP 230 V Single Phase Two Stage 120 Gallon Horizontal Duplex Air Compressor (ABC7-21120HD)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z697)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 2STAGE 80 GALLON AIR COMPRESSOR (ATEATAF6)
- QUINCY COMPRESSOR 15 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 2153DS12HCA23 (4153DS12HCA23)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase (ESP07V080V3)
- Ingersoll Rand Stationary Electric Air Compressors