Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 5 hp, 31.2 cfm
Mfr # 2-MTOll-D5 230V
Zoro # G611745410
Free Shipping & Returns
$25,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 45 in
- Overall Length 71 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll Rand
- MFR # 2-MTOll-D5 230V
- Zoro # G611745410
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 45 in |
Overall Length | 71 in |
Air Tank Size | 80 gal |
Inlet Size | 1 in |
Overall Width | 29 in |
Description
5 hp, 31.2 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 31.2 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI BSPp Female Coupling, G1/4 (2543 1/4)
- BESTORQ Aftermarket Case-IH 100 (W/ 456567R3 Pulley, 540 RPM PTO) Sickle Mower Replacement Belt, C100 (C100)
- MARATHON MOTORS Close-Coupled Pump Motor, 7.8/3.9A, 3 HP (182TTFBD6031)
- TOMPKINS Hydraulic Fitting-Flange32FL C62 SPLIT FLANGE KIT (SFXK-32-KIT)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Phase: 3 (4312DL)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 373DS80VCA23 (573DS80VCA23)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 3P - 208 Voltage (ESP07V080V3PK)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5076055)
- INDUSTRIAL GOLD Cube Air Systems, Gx390 Honda Engine Driven, Electric Start, Igq-C130 (IGQ-C130)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-460/3)
- Ingersoll Rand Stationary Electric Air Compressors