Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 5 hp, 31.2 cfm
Mfr # 2-MTOll-D5 200V
Zoro # G611745373
product price: $25,359.99
/ea
Free Shipping & Returns
$25,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 45 in
- Overall Length 71 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # 2-MTOll-D5 200V
- Zoro # G611745373
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 45 in |
Overall Length | 71 in |
Overall Width | 29 in |
Air Tank Size | 80 gal |
Inlet Size | 1 in |
Description
5 hp, 31.2 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 31.2 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 80 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Feeder, 6 oz., For Static Condition (35PA95)
- FAG BEARINGS 6004 2Z, Deep Groove BBear, Single Row 90Mm (6004 2Z)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- D&D Belt, VS, 1 x 29.5in OC (1626V290)
- SPEEDAIRE Electric Air Compressor, 2 HP (4B242)
- SPEEDAIRE Elec. Air Compressor, Duplex, 5HP, 32.8CFM (35WC60)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- INDUSTRIAL GOLD 7.5Hp, 460-480V, 3Phase, 60Hz, 80Gal., Vert. Tank, Ci7523E80V-Ci10-480-P (CI7523E80V-CI10-480-P)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase (ESP07V080V3)
- DEWALT Wheelbarrow Compressor, 120/240V, 8 gal. (DXCMTA1980854)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-P-460/3)
- Ingersoll Rand Stationary Electric Air Compressors