Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 5 hp, 15.6 cfm
Mfr # MTOll-C5 460V
Zoro # G311745420
product price: $12,091.99
/ea
Free Shipping & Returns
$12,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 45 in
- Overall Length 48 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-C5 460V
- Zoro # G311745420
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 45 in |
Overall Length | 48 in |
Inlet Size | 1 in |
Overall Width | 26 in |
Air Tank Size | 60 gal |
Description
5 hp, 15.6 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 15.6 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 60 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, ER, 1-7/16 dia, 5777.59lb (ER23)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank, 60 gal. (QRS 3.0 HP TM)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi, Standards: ASME, CRN, NATIONAL BOARD (SA25-1L125)
- FESTO Compact Cylinder ADN-40-80-I-PPS-A (ADN-40-80-I-PPS-A)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340N5-V-200/3)
- INDUSTRIAL GOLD 3.5Hp, 208-230V, 1 Phase, 60Hz 60 Gallon, Vertical Tank (CI51E61V)
- SENCO Senco Products Inc. Compressor Air 1.5Hp 6Gal PC1280 (2771624)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-230/3)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC68)
- INDUSTRIAL GOLD 10Hp, 208-230V, 3 Phase, 60Hz, 120 Gallon, Horizontal Tank, Ci1023E120H (CI1023E120H)
- VIAIR 200 PSI 2.0 GAL. TANK HIGH-FLOW-200 AIR SOURCE KIT (12V, 200 PSI COMPR (20008)
- Ingersoll Rand Air Compressors