Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 5 hp, 15.6 cfm
Mfr # MTOll-C5 230V
Zoro # G611745403
product price: $12,091.99
/ea
Free Shipping & Returns
$12,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 45 in
- Overall Length 48 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-C5 230V
- Zoro # G611745403
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 45 in |
Overall Length | 48 in |
Air Tank Size | 60 gal |
Overall Width | 26 in |
Inlet Size | 1 in |
Description
5 hp, 15.6 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 15.6 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 60 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XH Timing belts (840XH300)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP56X7/8 (2VP56X7/8)
- BROWNING 5 Groove Cast Iron Bushed Bore Multiple Variable Pitch Sheave - 5MVP80B94Q (5MVP80B94Q)
- MASTER FLUID SOLUTIONS Corrosion Inhibitor, 5 gal. (RPO6BF/5)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- SPEEDAIRE Elec. Air Compressor, Duplex, 15HP, 100CFM (35WC65)
- SPEEDAIRE Elec. Air Compressor, Duplex, 5HP, 32.8CFM (35WC61)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi (J5A-60V-208/3)
- SPEEDAIRE Air Compressor (AG2-PM14-08GE)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- BOSTITCH Compressor Combo Kit, 3 Tool (BTFP3KIT)
- Ingersoll Rand Air Compressors