Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 5 hp, 15.6 cfm
Mfr # MTOll-C5 200V
Zoro # G011745379
product price: $12,091.99
/ea
Free Shipping & Returns
$12,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 45 in
- Overall Length 48 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-C5 200V
- Zoro # G011745379
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 45 in |
Overall Length | 48 in |
Inlet Size | 1 in |
Overall Width | 26 in |
Air Tank Size | 60 gal |
Description
5 hp, 15.6 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 15.6 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 60 gal, Input Voltage 200V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-216 AH (VPB-216 AH)
- BROWNING Split Taper Bush Spkts-900, #60Q38 KWY 1/2X3/16 (60Q38 KWY 1/2X3/16)
- REELCRAFT 3/4" x 2 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-2)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx50 ft., 6500 psi (H29004-50)
- SPEEDAIRE Pressure Lubricated Air Compressor (793HX2)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm (1WD82)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3082-60)
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS3L3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-230/3)
- QUINCY COMPRESSOR 10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12HCB23M (4103D12HCB23M)
- SPEEDAIRE Air Compressor, 20 gal Air Tank, 137 lb (C201G)
- Ingersoll Rand Stationary Electric Air Compressors