Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 3 hp, 9.4 cfm
Mfr # MTOll-F3 460V
Zoro # G011745416
Free Shipping & Returns
$9,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 43 in
- Overall Length 38 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-F3 460V
- Zoro # G011745416
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 43 in |
Overall Length | 38 in |
Air Tank Size | 30 gal |
Overall Width | 25 in |
Inlet Size | 1 in |
Description
3 hp, 9.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 9.4 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 30 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 34'' (5L340)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Amber, 20 Oz., Spray Can (17064)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.35 in OD (402B)
- INDUSTRIAL GOLD 10Hp, 460-480V, 3 Phase, 60Hz, Cube Air Compressor, 35Cfm@175Psi (IGQ103-E-480)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-460/3)
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- ABAC 2 x 5 HP 460 Volt Three Phase Two Stage 120 Gallon Duplex Air Compressor (AB5-43120D)
- ABAC Quiet Power 7.5 HP 230 Volt Three Phase Two Stage 80 Gallon Vertical Air Compressor (AB7-2380VQP)
- ABAC 3.5 HP 208-230 Volt Single Phase Single Stage 60 Gallon Air Compressor (AB3-2160V1)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR81)
- Ingersoll Rand Stationary Electric Air Compressors