Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 3 hp, 9.4 cfm
Mfr # MTOll-F3 230V
Zoro # G711745419
product price: $9,040.99
/ea
Free Shipping & Returns
$9,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 43 in
- Overall Length 38 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-F3 230V
- Zoro # G711745419
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 43 in |
Overall Length | 38 in |
Inlet Size | 1 in |
Overall Width | 25 in |
Air Tank Size | 30 gal |
Description
3 hp, 9.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 9.4 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 30 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X03X02)
- FAFNIR Ball Bearings, #W208PP (W208PP)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (S71-3N12-12FV)
- BROWNING FHP CI H Bore Sheaves, #BK80H (BK80H)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-230/3)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12VCA23 (5103DS12VCA23)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR83)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- EMAX ESP 10HP Vertical 120 Gallon Air Compressor, 3 Phase (ESP10V120V3)
- Ingersoll Rand Stationary Electric Air Compressors