Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 3 hp, 9.4 cfm
Mfr # MTOll-F3 200V
Zoro # G211745407
product price: $9,040.99
/ea
Free Shipping & Returns
$9,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 43 in
- Overall Length 38 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-F3 200V
- Zoro # G211745407
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 43 in |
Overall Length | 38 in |
Inlet Size | 1 in |
Overall Width | 25 in |
Air Tank Size | 30 gal |
Description
3 hp, 9.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 9.4 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 30 gal, Input Voltage 200V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6203 2ZC3, Single Row Ball Brgs, 6203 2ZC3 (6203 2ZC3)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71631616M)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- DAYTON Run Capacitor, 15 MFD, 370V, Round (2MEC5)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4981VNS (RCP-4981VNS)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-230/3)
- EMAX ES 5HP Vertical 80 Gallon Air Compressor 1-PH (ES05V080I1)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 23.5 cfm (1WD86)
- INDUSTRIAL GOLD Cube Air Systems, Gx390 Honda Engine Driven, Electric Start, Igq-C130 (IGQ-C130)
- INDUSTRIAL GOLD 3.5Hp, 208-230V, 1 Phase, 60Hz 60 Gallon, Vertical Tank (CI51E61V)
- GAST Electric Air Compressor, Tank Mounted (3HBB-69T-M300AX)
- Ingersoll Rand Stationary Electric Air Compressors