Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 3 hp, 18.8 cfm
Mfr # 2-MTOll-D3 200V
Zoro # G711745396
product price: $17,946.99
/ea
Free Shipping & Returns
$17,946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 48 in
- Overall Length 70 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # 2-MTOll-D3 200V
- Zoro # G711745396
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 48 in |
Overall Length | 70 in |
Air Tank Size | 80 gal |
Overall Width | 28 in |
Inlet Size | 1 in |
Description
3 hp, 18.8 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 18.8 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 80 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", NPT (9035-1212)
- BESTORQ Aftermarket ROOT MFG. A48 Replacement Belt, A48 (A48)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 24 In L, 304 SS (1 1/4 GKS-304-24)
- TB WOODS Dura-Flex Tire Coupling Element, WE10, Urethane (WE10)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, 3 Phas (IH9919910)
- EMAX EI 5HP Vertical Gallon 80 Gallon Air Compressor, 1 Phase (EI05V080I1)
- QUINCY COMPRESSOR BelAire 4916V Two-Stage Air Compressor, 5HP, 60 Gallon, Vertical, 230V, Single Phase (8090303119)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 15 HP (1WD90)
- MAT INDUSTRIES Industrial Air IV5076055, 5 HP, Two-Stage Compressor, 60 Gallon, Vertical, 175 PSI, 15.3 CFM, 1-Phase, 230V (IV5076055)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC40)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74" (6312V)
- Ingersoll Rand Air Compressors