Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 3 hp, 18.8 cfm
Mfr # 2-MTOll-D3 200V
Zoro # G011745386
product price: $17,946.99
/ea
Free Shipping & Returns
$17,946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 48 in
- Overall Length 70 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # 2-MTOll-D3 200V
- Zoro # G011745386
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 48 in |
Overall Length | 70 in |
Air Tank Size | 80 gal |
Overall Width | 28 in |
Inlet Size | 1 in |
Description
3 hp, 18.8 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 18.8 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 80 gal, Input Voltage 200V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-2208 2RS1TN9, Self Aligning Ball Brgs, 2208 2RS1TN9 (2208 2RS1TN9)
- TOMPKINS Hydraulic Fitting-Steel24FJX-24FJX (6510-24-24)
- MCGILL CF Series, Cam Follower (CFH1/2SB)
- DAYTON B115 V-Belt, 118" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ2)
- CAMPBELL HAUSFELD BLUE (S) 120 Gal Horiz; 10 HP; TX0314; 3PH w mag starter; 230V (TX2113)
- BELAIRE Air Compressor, Cast Iron, 10 HP, 120 gal. (6312H)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME96)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-200/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-200/3)
- PORTER-CABLE Porter Cable C2002 Air Compressor (C2002)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Includes: Magnetic Starter (6312HE4)
- Ingersoll Rand Air Compressors