Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 15 hp, 96 cfm
Mfr # 2-WTR-A15 460V
Zoro # G711745402
product price: $54,072.99
/ea
Free Shipping & Returns
$54,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 72 in
- Overall Length 84 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # 2-WTR-A15 460V
- Zoro # G711745402
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 72 in |
Overall Length | 84 in |
Overall Width | 57 in |
Air Tank Size | 240 gal |
Inlet Size | 1 in |
Description
15 hp, 96 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 96 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 240 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 10.6 inch OD (53V1060SK)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT, PK5 (1086-2)
- SKF SKF-3307, Double Row Ball Brgs, 3307 (3307)
- D&D Timing Belt, L, 1 x 36.7in PL, T98 (367L100)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (133685)
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- BELAIRE Air Compressor, 15 HP, 120 gal., 1-Phase (4112DL)
- PORTER-CABLE Electric Compressor, Stationary, 4.7 HP (PXCMLA4708065)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS3L3)
- INDUSTRIAL GOLD 5Hp, 208-230V, 1 Phase, 60Hz, 60 Gallon, Vertical Tank 18Cfm@175Psi (CI521E60V)
- Ingersoll Rand Air Compressors