Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 15 hp, 96 cfm
Mfr # 2- WTR-A15 200V
Zoro # G111745392
product price: $54,072.99
/ea
Free Shipping & Returns
$54,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 72 in
- Overall Length 84 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # 2- WTR-A15 200V
- Zoro # G111745392
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 72 in |
Overall Length | 84 in |
Overall Width | 57 in |
Inlet Size | 1 in |
Air Tank Size | 240 gal |
Description
15 hp, 96 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 96 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 240 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Crimp-on End Fitting, 903,2043 (90303-045400-0)
- GATES PowerGrip GT3 Belts - 5M, 750-5MGT-25 (750-5MGT-25)
- CAMOZZI #2500 04-04, Hex Nipple, 1/4" NPT (2500 04-04)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX-04FP-GP (GPFF2406-12-12-04FP)
- VIAIR 200 PSI 2.0 GAL. TANK HIGH-FLOW-200 AIR SOURCE KIT (12V, 200 PSI COMPR (20008)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (B2811236)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 3 Phase (54JK65)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (133685)
- INDUSTRIAL GOLD 7.5Hp, 208-230V, 1 Phase, 60Hz, 80 Gallon, Vertical Tank, Ci7521E80V (CI7521E80V)
- ABAC Fully Featured 7.5 HP 230 Volt Single Phase Two Stage 80 Gallon Horizontal Air Compressor (AB7-2180HFF)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- Ingersoll Rand Air Compressors