Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 10 hp, 70.8 cfm
Mfr # 2-WTR-E10 200V
Zoro # G511745398
product price: $45,338.99
/ea
Free Shipping & Returns
$45,338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 61 in
- Overall Length 88 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # 2-WTR-E10 200V
- Zoro # G511745398
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 61 in |
Overall Length | 88 in |
Overall Width | 57 in |
Inlet Size | 1 in |
Air Tank Size | 120 gal |
Description
10 hp, 70.8 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 70.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 2.0 HP* Big Bore™ Air Compressor (MAC700)
- TOMPKINS Hydraulic Fitting-Flange16FP-16FL C62 FLANGE PAD (W44-16-16)
- GATES Bushing, Series 1210, Bore Dia 1.125 In (1210 1.1/8)
- DYKEM Opaque Staining Color, Gallon, Red (81791)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- CAMPBELL HAUSFELD Air Compressor, 60 gal., 2 Stage (CE5002)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC48)
- CAMPBELL HAUSFELD Belt (BT013101AV)
- INGERSOLL-RAND Switch, Shutdown (22102388)
- PUMA Puma TE-3040V, 3 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 10.2 CFM, 1-Phase 208-230V (TE-3040V)
- ABAC 7.5 HP 230 Volt Three Phase Two Stage 80 Gallon Horizontal Air Compressor (AB7-2380HS)
- Ingersoll Rand Stationary Electric Air Compressors