Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 10 hp, 35.4 cfm
Mfr # WTR-E10 230V
Zoro # G111745385
product price: $23,282.99
/ea
Free Shipping & Returns
$23,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 67 in
- Overall Length 69 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # WTR-E10 230V
- Zoro # G111745385
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 67 in |
Overall Length | 69 in |
Overall Width | 38 in |
Inlet Size | 1 in |
Air Tank Size | 120 gal |
Description
10 hp, 35.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 35.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY 1/4 X 10 PU RECOIL HOSE GREEN (LMLP1410AFZ)
- CLIMAX METAL PRODUCTS 2C-243 Two-Piece Clamping Collar (2C-243)
- NTN NTN R16LLU, RadialDeep Groove Ball Bearing 1 In Id X 2 In Od X 05 In W Double Sealed (R16LLU)
- BUYERS PRODUCTS Vent Plug, 1 NPT, 1-5/8 In (HBF16)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR81)
- SPEEDAIRE Air Compressor (AG1-PM07-08G)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC49)
- BELAIRE Air Compressor, Vertical, 7.5HP, 80gal, 230V (418VL)
- MEGA COMPRESSOR Mega Power Air Compressor, 10HP, 120 gal Horizontal, 3phase 208-230V (MP-10120H3-U)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-200/3)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC55)
- Ingersoll Rand Stationary Electric Air Compressors