Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 10 hp, 35.4 cfm
Mfr # WTR-E10 200V
Zoro # G811745388
product price: $23,282.99
/ea
Free Shipping & Returns
$23,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 67 in
- Overall Length 69 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # WTR-E10 200V
- Zoro # G811745388
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 67 in |
Overall Length | 69 in |
Air Tank Size | 120 gal |
Inlet Size | 1 in |
Overall Width | 38 in |
Description
10 hp, 35.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 35.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC CP4210CS SQUEEZER (6151710180)
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D215)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SN50-1A100)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E564)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR81)
- CAMPBELL HAUSFELD BLUE (J) 80 Gal Vert; 5 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC802100)
- PORTER-CABLE Electric Compressor, Stationary, 4.7 HP (PXCMLA4708065)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC63)
- DEWALT 3.7 RHP 60 Gallon 175 PSI Stationary Single Stage Air Compressor (DXCM602)
- CAMPBELL HAUSFELD BLUE 80 Gal Vert; 7.5 HP; TF0619; 1PH w mag starter; 230V (TF211201AJ)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- Ingersoll Rand Stationary Electric Air Compressors