Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 1 hp, 5.4 cfm
Mfr # 2-MTOll-C1 460V
Zoro # G211745384
product price: $12,156.99
/ea
Free Shipping & Returns
$12,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 43 in
- Overall Length 70 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # 2-MTOll-C1 460V
- Zoro # G211745384
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 43 in |
Overall Length | 70 in |
Overall Width | 29 in |
Air Tank Size | 60 gal |
Inlet Size | 1/2 in |
Description
1 hp, 5.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 5.4 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 60 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor (D34CPM2PH)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG050P10A, Suction, 10 micron (ZX-CSG050P10A)
- WEG Power Factor Correction Capacitor, 30.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD300V53D4-N)
- 3M Shroud Red - Elite 5 in LP 55216, 1/pk (55216)
- DEWALT Compressor, 230/460V, 2-Stage, 120 gal. (DXCMH9919910)
- SPEEDAIRE Electric Air Compressor, 2 HP (4B234)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX200, 10 gal Wheeled 14.5CFM@90PSI (MP-5510G200)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC42)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80VCB46 (473DS80VCB46)
- SPEEDAIRE Air Compressor, 25 gal Air Tank, 155 lb (C251G)
- Ingersoll Rand Stationary Electric Air Compressors