Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 1 hp, 5.4 cfm
Mfr # 2-MTOll-C1 200V
Zoro # G811745401
product price: $12,156.99
/ea
Free Shipping & Returns
$12,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 43 in
- Overall Length 70 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # 2-MTOll-C1 200V
- Zoro # G811745401
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 43 in |
Overall Length | 70 in |
Overall Width | 29 in |
Air Tank Size | 60 gal |
Inlet Size | 1/2 in |
Description
1 hp, 5.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 5.4 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 60 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC HA9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HA9206)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56Z Frame, 1,725 Nameplate RPM (056C17D2099)
- FESTO Compact Cylinder ADN-40-40-A-P-A (ADN-40-40-A-P-A)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (EP040816)
- BELAIRE Air Compressor, Cast Iron, 10 HP, 120 gal. (6312H)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR83)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- BIOQUIP Driers, Standard, 12 X18, PK12 (3125)
- Ingersoll Rand Stationary Electric Air Compressors