Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 1 hp, 2.7 cfm
Mfr # MTOll-F1 460V
Zoro # G911745400
product price: $5,659.99
/ea
Free Shipping & Returns
$5,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 38 in
- Overall Length 38 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-F1 460V
- Zoro # G911745400
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 38 in |
Overall Length | 38 in |
Overall Width | 26 in |
Air Tank Size | 30 gal |
Inlet Size | 1/2 in |
Description
1 hp, 2.7 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 2.7 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 30 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT QuickPin No-Latch 2" Trailer Coupler (3" Channel, 3,500 lbs) (25472)
- SPEEDAIRE Stopper Assembly, 3/8 (TT2CU8152G)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZR07525-15-41-G)
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-30 - 70.87 in Outside Length - 1.18 in Top Width (D1800-8M-30)
- GAST Electric Air Compressor, Tank Mounted (5HCD-100TA-M550NGX)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC68)
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase, Tank Type: Horizontal (318HL)
- CAMPBELL HAUSFELD Air Compressor, 80 gal., 1 Stage 5HP/1PH (CE4104)
- BELAIRE Air Compressor, Horizon, 20HP, 200 gal, 460V (6320D4)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 210cc Engine (AC708RB)
- Ingersoll Rand Air Compressors