Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 1 hp, 2.7 cfm
Mfr # MTOll-F1 230V
Zoro # G411745368
product price: $5,659.99
/ea
Free Shipping & Returns
$5,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 38 in
- Overall Length 38 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-F1 230V
- Zoro # G411745368
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 38 in |
Overall Length | 38 in |
Overall Width | 26 in |
Air Tank Size | 30 gal |
Inlet Size | 1/2 in |
Description
1 hp, 2.7 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 2.7 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 30 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 1 5/16-12 JIC (1AA16FJ12)
- GLOBAL G2SC-062-SS Two-Piece Clamping Collar (G2SC-062-SS)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT (CPA880)
- BESTORQ Ariens / Gravely 924517-000101 ST1336DLE (Auger) Snow Blower / Thrower Replacement Belt, A35LG (A35LG)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC44)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC40)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP3078-45)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80HCB23 (471CS80HCB)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 15 HP (1WD90)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME96)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Phase, 240 (ILA3606056)
- Ingersoll Rand Stationary Electric Air Compressors