Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 1 hp, 2.7 cfm
Mfr # MTOll-F1 200V
Zoro # G611745380
Free Shipping & Returns
$5,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 38 in
- Overall Length 38 in
- Lubrication Type Oil-Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-F1 200V
- Zoro # G611745380
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 38 in |
Overall Length | 38 in |
Inlet Size | 1/2 in |
Air Tank Size | 30 gal |
Overall Width | 26 in |
Description
1 hp, 2.7 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 2.7 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 30 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Reducing Valve, 435-4350 PSI (PRV3)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP40X5/8;BRO (1VP40X5/8)
- DOMNICK HUNTER Oil Water Separator, 191 SCFM Max (ES2200)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 4.75 inch OD (63V475SK)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- EMAX ESP 10HP Vertical 120 Gallon Air Compressor, 1 Phase (ESP10V120V1)
- DEWALT Heavy Duty Compressor, 240V, 80 gal. (DXCMLA4708065)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC44)
- SPEEDAIRE Air Compressor (AG1-PM07-08G)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-460/3)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z697)
- Ingersoll Rand Air Compressors