Shop All Pneumatic Tool Parts
Ingersoll-Rand
Oil Filter Element
Mfr # 39329602
Zoro # G2579394
product price: $57.00
/ea
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5 to 15 hp R- and UP6-Series Units: 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT5, 1ZPT6, 1ZPT7, 3UB84, 4RU64, 4RU65, 4RU66, 4RU67, 4RU68, 4RU69, 4RU70, 4RU71, 6WA78, 6WA79, 6WA80, 6WA81, 6WA82, 6WA83, 40AY54, 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY66, 40AY67, 40AY68, 40AY69, 40AY71, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY81, 40AY82, 40AY83, 40AY84, 40AY86, 40AY88, 40AY89, 40AY90
- For Use With Mfr. Model Number 5 to 15 hp R- Series, 5 to 15 hp UP6-Series
- Type 5, 7.5, 10, 15 HP Rotary Screw Air Compressors
- Series ROTARY COMPRESSOR
- Includes Oil Filter Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 39329602
- Zoro # G2579394
- UPC # 663023046594
- Country of Origin Mexico
- Category Pneumatic Tool Parts
Details
Item | Replacement Oil Filter |
For Use With | 5 to 15 hp R- and UP6-Series Units: 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT5, 1ZPT6, 1ZPT7, 3UB84, 4RU64, 4RU65, 4RU66, 4RU67, 4RU68, 4RU69, 4RU70, 4RU71, 6WA78, 6WA79, 6WA80, 6WA81, 6WA82, 6WA83, 40AY54, 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY66, 40AY67, 40AY68, 40AY69, 40AY71, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY81, 40AY82, 40AY83, 40AY84, 40AY86, 40AY88, 40AY89, 40AY90 |
For Use With Mfr. Model Number | 5 to 15 hp R- Series, 5 to 15 hp UP6-Series |
Type | 5, 7.5, 10, 15 HP Rotary Screw Air Compressors |
Series | ROTARY COMPRESSOR |
Includes | Oil Filter Element |
Compatible with Series | R, UP6 |
Product Type | Oil Filter Element |
Compatible with Brand | Ingersoll Rand |
Description
Replacement Oil Filter, Series ROTARY COMPRESSOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO In-Line Valve 3/4 (53380)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M213SS-024-D)
- D&D 5900mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB5900)
- MCGILL Mcyr Series, Metric Yoke Type Cam Follower, #MCYR17S (MCYR17S)
- INGERSOLL-RAND Stylus Course Point (TP-EP51-517)
- INGERSOLL-RAND Retainer (LG1-118)
- INGERSOLL-RAND Inlet Bushing Assy (IR295A-A565)
- INGERSOLL-RAND Replacement Separator Module, For 2KMP7 (AM-15)
- INGERSOLL-RAND Needles, 3 Mm Thick X 180 Mm Long Set Of 19 (IRPF2219-22-19)
- INGERSOLL-RAND Anvil (PF2219-20)
- CHICAGO PNEUMATIC Throttle Valve (A113837)
- Ingersoll-Rand Pneumatic Tool Parts