Shop All Air Compressor Parts
Ingersoll-Rand
OEM Maint. Kit for UP6 Compressor/4K Lub
Mfr # 47721394001
Zoro # G102015572
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Maintenance Kit
- For Use With Air Compressors
- Includes 5L of Ultra 4K Lubricant, Air Filter Element, Oil Filter Element, Pre-filter Pad, Separator Element
- Compatible Part Number 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT5, 1ZPT6, 1ZPT7, 4RU64, 4RU65, 4RU66, 4RU67, 4RU68, 4RU69, 4RU70, 4RU71, 6WA78, 6WA79, 6WA80, 6WA81, 6WA82, 6WA83
- Compatible with Brand Ingersoll-Rand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 47721394001
- Zoro # G102015572
- UPC # 678384950015
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Rotary Screw Ultra 4K Maintenance Kit |
Type | Maintenance Kit |
For Use With | Air Compressors |
Includes | 5L of Ultra 4K Lubricant, Air Filter Element, Oil Filter Element, Pre-filter Pad, Separator Element |
Compatible Part Number | 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT5, 1ZPT6, 1ZPT7, 4RU64, 4RU65, 4RU66, 4RU67, 4RU68, 4RU69, 4RU70, 4RU71, 6WA78, 6WA79, 6WA80, 6WA81, 6WA82, 6WA83 |
Compatible with Brand | Ingersoll-Rand |
Description
Rotary Screw Ultra 4K Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Maintenance Kit, Compatible Grainger Part Number 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT5, 1ZPT6, 1ZPT7, 4RU64, 4RU65, 4RU66, 4RU67, 4RU68, 4RU69, 4RU70, 4RU71, 6WA78, 6WA79, 6WA80, 6WA81, 6WA82, 6WA83, For Use With Air Compressors, Includes 5L of Ultra 4K Lubricant, Air Filter Element, Oil Filter Element, Pre-filter Pad, Separator Element
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SD, 1-7/16" Bore (SD-1-7/16)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1616 2RS FM222)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SFT-8)
- SPEEDAIRE Mount, Clevis Rod, 6 In (1A018)
- INGERSOLL-RAND Maintenance Filter Kit, Oil Filter (47649198001)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (54368154)
- INGERSOLL-RAND Air Compressor Start Up Kit, Oil Filter (SS5J9.5GK-WB Start-up Kit)
- INGERSOLL-RAND MUFFLER CORE AIR COMPRESSOR PARTS AND ACCESSORY (39057617)
- INGERSOLL-RAND Emergency Stop, Ingersoll Rand (23990716)
- INGERSOLL-RAND Drain, Auto, For General Purpose Filter (24335028)
- SPEEDAIRE Bowl and O-Ring, Metal, Compact (GGS_56603)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts