Shop All Air Compressor Parts
Ingersoll-Rand
OEM 8,000h KitUP6 5-7.5HP TAS Compressor
Mfr # 23352180
Zoro # G901866184
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Filter Element, Filter Elemen GP, Filter Element HE Ultra Coolant Lubricant 5L Pail, Oil Filter Element Separator Element, Pre-Filter Pad
- For Use With Air Compressors
- Type Maintenance Kit
- Compatible Part Number 1ZPR12, 1ZPR4, 1ZPR5, 1ZPR7, 1ZPR8
- Compatible with Brand Ingersoll-Rand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 23352180
- Zoro # G901866184
- UPC # 678384521802
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Rotary Screw 8000 hr Maintenance Kit (TAS) |
Includes | Air Filter Element, Filter Elemen GP, Filter Element HE Ultra Coolant Lubricant 5L Pail, Oil Filter Element Separator Element, Pre-Filter Pad |
For Use With | Air Compressors |
Type | Maintenance Kit |
Compatible Part Number | 1ZPR12, 1ZPR4, 1ZPR5, 1ZPR7, 1ZPR8 |
Compatible with Brand | Ingersoll-Rand |
Description
Rotary Screw 8000 hr Maintenance Kit (TAS), Compatible with Brand Ingersoll-Rand, Type Maintenance Kit, Compatible Grainger Part Number 1ZPR12, 1ZPR4, 1ZPR5, 1ZPR7, 1ZPR8, For Use With Air Compressors, Includes Air Filter Element, Filter Elemen GP, Filter Element HE Ultra Coolant Lubricant 5L Pail, Oil Filter Element Separator Element, Pre-Filter Pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- K-TOOL INTERNATIONAL Air Regulator, 1/4" (KTI89191)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x35"L (1593)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.75 in OD (BK60)
- INGERSOLL-RAND OEM 8,000h Kit UP6 10-15HP TASCompressor (23352172)
- INGERSOLL-RAND OEM Kit RSeries 4-11i Cmprssr/Coolnt Lub (47739371001)
- INGERSOLL-RAND Emergency Stop, Ingersoll Rand (23990716)
- INGERSOLL-RAND Belt (95099503)
- INGERSOLL-RAND O Ring, Ingersoll Rand (32279549)
- INGERSOLL-RAND Compressor Replacement Wheel (23192339)
- INGERSOLL-RAND Drain Valve, Complete Solenoid (38457537)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts