Shop All Air Compressor Parts
Ingersoll-Rand
OEM 2,000h Kit UP6 10-15HP TASCompressor
Mfr # 24178238
Zoro # G801866116
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes Air Filter Element, Filter Element GP, Filter Element HE, Oil Filter Element, Pre-Filter Pad, Separator Element
- Type Maintenance Kit
- Compatible with Brand Ingersoll-Rand
- Compatible Part Number 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT7, 40AY54, 40AY57, 40AY63, 40AY66, 40AY71, 40AY80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 24178238
- Zoro # G801866116
- UPC # 678384782388
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Rotary Screw 2000 hr Maintenance Kit (TAS) |
For Use With | Air Compressors |
Includes | Air Filter Element, Filter Element GP, Filter Element HE, Oil Filter Element, Pre-Filter Pad, Separator Element |
Type | Maintenance Kit |
Compatible with Brand | Ingersoll-Rand |
Compatible Part Number | 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT7, 40AY54, 40AY57, 40AY63, 40AY66, 40AY71, 40AY80 |
Description
Rotary Screw 2000 hr Maintenance Kit (TAS), Compatible with Brand Ingersoll-Rand, Type Maintenance Kit, Compatible Grainger Part Number 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT7, 40AY54, 40AY57, 40AY63, 40AY66, 40AY71, 40AY80, For Use With Air Compressors, Includes Air Filter Element, Filter Element GP, Filter Element HE, Oil Filter Element, Pre-Filter Pad, Separator Element
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2C-E)
- B B MANUFACTURING SFx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SFx1-3/4)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 37in PL, T74 (370H150)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (STV40CS)
- INGERSOLL-RAND Pressure Switch (38471520)
- INGERSOLL-RAND UP6 5-15 Compressor Maintenance Kit Ultra Coolant (47721395001)
- INGERSOLL-RAND Pressure Switch (38471538)
- INGERSOLL-RAND Drain Valve, Complete Solenoid (38457537)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (22108393)
- INGERSOLL-RAND Air Intake Filter 4 Micron (32165466)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts