Shop All Air Nutrunners
Ingersoll-Rand
Nut Runner, 16.0 CFM, 15 to 110 in.-lb.
Mfr # 5RLN2C6
Zoro # G1012672
product price: $1,593.99
/ea
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in Square
- Torque Range Soft Draw 15 to 110 in.-lb.
- Drive System Reversible Cushion Clutch
- Free Speed 600 RPM
- CFM @ Full Load 16.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 5RLN2C6
- Zoro # G1012672
- UPC # 663023085425
- Country of Origin United States
- Category Air Nutrunners
Dimensions
Drive Size | 3/8 in Square |
Head Width | 1 in |
Overall Length | 13 1/8 in |
Min. Hose Size | 1/4 in |
Head Height | 1 1/8 in |
Description
Nutrunner, Drive Size 3/8 in Square, Torque Range 15 to 110 in-lb, Max. Torque 9.12 ft-lb, Free Speed 600 RPM, Air Pressure 90 psi, Air Consumption 16 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 1/4 in, Exhaust Location Side, Duty Rating General Duty, Air Inlet 1/4 in NPT, Handle Type Right Angle, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 13 1/8 in, Fastening Torque 9.12 ft-lb, Reversible Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Chamfer, 10" x 6" 3/4" R (CF134)
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 10 in, Steel (MWT-6716R)
- INGERSOLL-RAND Marking Pen, Industrial, 90 psi, 1/4in. NPT (8315)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 (SK16-15.5)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- INGERSOLL-RAND Nut Runner, 27.0 CFM, 15 to 110 in.-lb. (7RLL2C6)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 3/4" (CP6613)
- GREENLEE Nut Runner, 7-3/4 In L (NR1)
- CLECO Nut Runner, 11 CFM, 18 to 75 in.-lb. (19RAA09AH3)
- Ingersoll-Rand Air Nutrunners