Shop All Refrigerated Air Dryers
Ingersoll-Rand
Non-Cycling Refrigerated Dryer, 200 CFM
Mfr # DA340IN
Zoro # G400906152
product price: $5,067.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$5,067.99
Free 30-Day Returns
Key Features
- Includes Electronic Condensate Drain, Microprocess Based Controller
- Phase Single
- Voltage 230V AC
- Overall Height 37 1/2 in
- Overall Width 19 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # DA340IN
- Zoro # G400906152
- Country of Origin United States
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 37 1/2 in |
Overall Width | 19 11/16 in |
Overall Depth | 30 1/4 in |
Connection Size - Air Treatment | 1 1/2 in FTP |
Air Inlet Size | 1 1/2 in |
Air Outlet Size | 1 1/2 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 200 cfm, Voltage 230V AC, Phase Single, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 1.12 kW, Dew Point 50 Degrees F, Series DA-IN, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Electronic, Features Smart Control, Filter Type Coalescing, Filtered Substance Oil, Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS308)
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Pipe (500141R)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 16 # of Teeth (50BS16H X 1 1/2)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 100 CFM (DA170IN)
- INGERSOLL-RAND REFRIGERATED DRYER (IRT23231814)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 75 CFM (DA127IN)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- INGERSOLL-RAND Compressed Air Dryer (DA170EC)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 5 HP (CPXHT25)
- Ingersoll-Rand Compressed Air Dryers