Shop All Refrigerated Air Dryers
Ingersoll-Rand
Non-Cycling Refrigerated Dryer, 150 CFM
Mfr # DA255IN
Zoro # G500906243
product price: $4,597.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$4,597.99
Free 30-Day Returns
Key Features
- Includes Electronic Condensate Drain, Microprocess Based Controller
- Phase Single
- Voltage 230V AC
- Overall Height 37 1/2 in
- Overall Width 19 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # DA255IN
- Zoro # G500906243
- Country of Origin United States
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 37 1/2 in |
Overall Width | 19 11/16 in |
Overall Depth | 30 1/4 in |
Connection Size - Air Treatment | 1 1/2 in FTP |
Air Outlet Size | 1 1/2 in |
Air Inlet Size | 1 1/2 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 150 cfm, Voltage 230V AC, Phase Single, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.88 kW, Dew Point 50 Degrees F, Series DA-IN, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Electronic, Features Smart Control, Filter Type Coalescing, Filtered Substance Oil, Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 65 x 88 x 12 mm., TC, Nitrile Rubber (658812TC)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287275)
- PIX V-Belt, 1 X 160 (8V1600)
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1" Id, 1 5/8" Od, 5/8" Width, 136015 (136015)
- INGERSOLL-RAND Compressed Air Dryer (DA170EC)
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- INGERSOLL-RAND Compresed Air Dryer, 7 CFM, 3 HP, 115V (D12IN)
- INGERSOLL-RAND Compresed Air Dryer, 64 CFM, 20 HP, 6 Class (D108IN)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 100 CFM (DA170IN)
- INGERSOLL-RAND REFRIGERATED DRYER (IRT23231814)
- SPEEDAIRE Refrigerated Air Dryer (3YA50)
- Ingersoll-Rand Compressed Air Dryers