Shop All Refrigerated Air Dryers
Ingersoll-Rand
Non-Cycling Refrigerated Dryer, 100 CFM
Mfr # DA170IN
Zoro # G500906250
original price:
$3,987.23
6% off
new price: $3,741.99
/ea
Free Shipping & Returns
$3,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electronic Condensate Drain, Microprocess Based Controller
- Phase Single
- Voltage 115V AC
- Overall Height 24 1/4 in
- Overall Width 15 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # DA170IN
- Zoro # G500906250
- Country of Origin United States
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 24 1/4 in |
Overall Width | 15 3/16 in |
Overall Depth | 19 11/16 in |
Connection Size - Air Treatment | 3/4 in FTP |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 100 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.85 kW, Dew Point 50 Degrees F, Series DA-IN, Air Outlet Size 3/4 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Electronic, Features Smart Control, Filter Type Coalescing, Filtered Substance Oil, Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter Motor, 208 Volt (2FTV1)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- D&D 43" Outside Length, 3/8" Top Width, 1 Ribs (3VX430)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X10X10)
- INGERSOLL-RAND Compressed Air Dryer, 400 CFM, 75 HP, 460V (D680INA400)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 115 V (D72IN)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 75 CFM (DA127IN)
- INGERSOLL-RAND REFRIGERATED DRYER (IRT23231814)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IT)
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- Ingersoll-Rand Refrigerated Air Dryers