Shop All Needle Scalers
Ingersoll-Rand
Air Needle Scaler, 4800 BPM, 1-1/8" Stroke, 1" Bore
Mfr # 125-A
Zoro # G2008973
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Duty Cycle - Air Tools General Duty
- Stroke Length 1 1/8 in
- Blows per Minute - Air Tools 4,800
- Air Inlet Size - Air Tools 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 125-A
- Zoro # G2008973
- UPC # 663023152936
- Country of Origin China
- Category Needle Scalers
Dimensions
Stroke Length | 1 1/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 5/16 in |
Overall Length | 18 1/4 in |
Shank Size | 0.5 in |
Needle Length | 7 in |
Air Inlet Connection Size | 1/4 in |
Needle Diameter | 1/8 in |
Description
Needle Scaler,1.13 In. Stroke,4600 bpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M10 x 50mm Steel External Thread, 78mm Handle Length (MH-422)
- MILWAUKEE TOOL 5 in. Diamond Ultra Dry Core Bit (48-17-0150)
- NEWPORT FASTENERS 5/64" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (550505-100)
- TEKTON 1/4 Inch Hex Bit Set with Rail, 9-Piece (5/64-1/4 in.) (DZX93001)
- INGERSOLL-RAND Ingersoll Rand 125 Standard Duty Air Needle Scaler (125)
- INGERSOLL-RAND Duty Air Chisel Scaler, 4000 BPM, 1.06" Stroke, 0.94" Bore (182K1)
- INGERSOLL-RAND Needle Scaler Kit, 4,800 bpm, 4.1 lb (125-A)
- INGERSOLL-RAND Air Chisel Scaler, 4800 BPM, 1-1/8" Stroke, 1" Bore (125CI-A)
- INGERSOLL-RAND Chisel Scaler, 1-17/32 In. Stroke, 8.0 CFM (180PG-CS)
- INGERSOLL-RAND Duty Air Chisel Scaler, 5500 BPM, 9/16" Stroke, 0.94" Bore (172L)
- TENG TOOLS Straight Pneumatic Air Needle Scaler (ARN12)
- Ingersoll-Rand Needle Scalers