Shop All Needle Scalers
Ingersoll-Rand
Needle Scaler, 1-17/32 In. Stroke, 8.0 CFM
Mfr # 180PG
Zoro # G1039367
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Duty Cycle - Air Tools Industrial Duty
- Stroke Length 1 1/2 in
- Blows per Minute - Air Tools 2,200
- Air Inlet Size - Air Tools 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 180PG
- Zoro # G1039367
- UPC # 663024000366
- Country of Origin United Kingdom
- Category Needle Scalers
Dimensions
Stroke Length | 1 1/2 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 5/16 in |
Overall Length | 13 1/2 in |
Air Inlet Connection Size | 1/4 in |
Needle Diameter | 1/8 in |
Needle Length | 7 in |
Shank Size | 0.5 in |
Description
Needle Scaler Kit, Body Style - Air Tools Pistol, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 1/2 in, Blows per Minute - Air Tools 2,200, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 4.0, CFM @ Full Load 8.0, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 13 1/2 in, Housing Lock Bayonet Needle, Throttle Lever, For Use With Mfr. No. 1376; Mfr. No. 1377, Includes (28) Needles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Attachment (61625)
- MITUTOYO Ring Gage 2.0in (177-187)
- KO-KEN Socket 13/16 6 Point 65mm 3/8 Sq. Drive (3300A-13/16)
- EAZYPOWER Tamper Resistant Torq-Set Screwdriver #6 Round (79749)
- INGERSOLL-RAND Chisel Scaler, 1-17/32 In. Stroke, 8.0 CFM (180PG-CS)
- INGERSOLL-RAND Duty Air Chisel Scaler, 5500 BPM, 9/16" Stroke, 0.94" Bore (172L)
- INGERSOLL-RAND Duty Air Chisel Scaler, 4000 BPM, 1.06" Stroke, 0.94" Bore (182K1)
- INGERSOLL-RAND Ingersoll Rand 125 Standard Duty Air Needle Scaler (125)
- INGERSOLL-RAND Air Chisel Scaler, 4800 BPM, 1-1/8" Stroke, 1" Bore (125CI-A)
- INGERSOLL-RAND Needle Scaler Kit, 4,800 bpm, 4.1 lb (125-A)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Chisel Scaler 2200 bpm (B20)
- Ingersoll-Rand Needle Scalers