Shop All Pneumatic Modular FRL Accessories
Ingersoll-Rand
Mounting Bracket, For Inline Filter
Mfr # 24361982
Zoro # G9462603
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Brackets
- Width (In.) 2.32 in
- For Use with Stock Number 24233546, 24233629, 24233702, 24233785, 24233868
- Material Steel
- For Use with Model Number FA150I, FA490I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 24361982
- Zoro # G9462603
- Country of Origin Slovenia
- Category Pneumatic Modular FRL Accessories
Dimensions
Width (In.) | 2.32 in |
Length (In.) | 4.37 in |
Height (In.) | 3.15 in |
Bolt Circle Dia. (In.) | 0.354 in |
Overall Width | 2 5/16 in |
Overall Length | 4 3/8 in |
Overall Height | 3 3/16 in |
Details
Item | Mounting Bracket |
Includes | Brackets |
For Use with Stock Number | 24233546, 24233629, 24233702, 24233785, 24233868 |
Material | Steel |
For Use with Model Number | FA150I, FA490I |
For Use On | Inline Filter |
Application | Filter Housing On Vertical Surfaces |
Series | Air Treatment |
For Use With Model Number | FA150I, FA490I |
Compatible Mfr Part Number | FA150I, FA490I |
Modular Connection | Modular Connection |
Primary Body Material | Steel |
Body Material | Steel |
Compatible with Series | FA |
Compatible with Manufacturer Part Number | FA150I, FA490I |
Description
Mounting Bracket, Compatible with Manufacturer Part Number FA150I, FA490I, Series Air Treatment, Body Material Steel, Compatible with Series FA, Includes Brackets, Modular Connection Modular Connection, Overall Height 3 3/16 in, Overall Length 4 3/8 in, Overall Width 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Mountable, 1", 303 SS, Number of Pieces: 2 (OF-SP-16-SS)
- EXAIR Swivel Fitting, 1" NPT (9204)
- SKF SKF 6304 2Z C3 GJN, Single Row Ball Bearings (6304 2Z C3 GJN)
- WEG 01018ET3P215T-W22, 10 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (01018ET3P215T-W22)
- INGERSOLL-RAND Swivel Fitting (ASC-1/4)
- WILKERSON Connector, Modular (GPA-96-601)
- SPEEDAIRE Bracket, Mounting (4ZK71)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- SPEEDAIRE Bracket, Mounting (4ZK42)
- GROZ Wall Mount Bracket, Miniature Size (60610)
- ARO Mounting Bracket, L Type, For 6CRN1, 6CRN2 (104406)
- Ingersoll-Rand Pneumatic System Components