Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
MINI RANDOM ORBITAL SANDER
Mfr # IRT3128XPA
Zoro # G307878484
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.2
- Pad Size 3
- Pad Face Type Hook and Loop
- Orbit Dia. 5''
- Free Speed 15000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT3128XPA
- Zoro # G307878484
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3 |
Orbit Dia. | 5'' |
Overall Length | 5.7 |
Min Hose Size (mm) | 10 |
Details
Item | Random Orbital Sander |
HP | 0.2 |
Pad Face Type | Hook and Loop |
Free Speed | 15000 |
Exhaust Type | Handle |
Series | Mini |
Features | At only 1.1 pounds, this sander is extremely lightweight, reducing user fatigue.; With a 2-speed gearbox and variable speed, this sander is easy to control and can be adjusted to your exact preferences.; This ergonomic sander is able to fit in the tightest of spaces. |
Max Free Speed (rpm) | 15000 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON MLTFNCT STUD FNDR 9V 3""D (63414)
- GRIPPS Tool Bag, Scaffold Tube Lifting Bag, Cotton Canvas (H01101)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62031)
- TRUPER DHT3HC 3 lbs. Drilling Hammer (441659)
- INGERSOLL-RAND Air Disc Sander, 0.2 HP, 2 In. or 3 In. (3103XPA)
- INGERSOLL-RAND 7 Heavy Duty Air Angle Sander 0.50 Hp (313A)
- INGERSOLL-RAND Air Dual-Action Sander, 8 In., 5/32 In. (328B)
- INGERSOLL-RAND 6-inch Sander, Vinyl Pad, 12000 RPM, 0.25 HP (311A)
- INGERSOLL-RAND Air Belt Sander, Industrial, 0.4 HP, 1/2 (G1A120RS812)
- INGERSOLL-RAND Air Orbital Sander, 1.9lb, 0.3 hp, 3/32 in (5152-5-HL)
- INGERSOLL-RAND SANDER AIR ORBITAL SANDER (IR312A)
- Ingersoll-Rand Air Sanders, Buffers & Polishers