Shop All Air Compressor Parts
Ingersoll-Rand
Maintnence Kit
Mfr # 47739540001
Zoro # G303528772
product price: $1,346.99
/ea
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pre-Filter; Oil Filter; Air Filter Lubricant
- Includes Pre-filter Pad (1), Air Filter Element (1), Oil Filter Element (1), Air Oil Separator Element (1) Element FC230IG Kit (1), Ultra 4K Lubricant 5 liters (2 bottles, 10 liters total)
- Overall Height 14 in
- Overall Width 14 in
- Compatible with Brand Ingersoll-Rand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 47739540001
- Zoro # G303528772
- UPC # 678384400015
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Overall Height | 14 in |
Overall Width | 14 in |
Overall Length | 23 in |
Details
Item | Maintnence Kit |
Type | Pre-Filter; Oil Filter; Air Filter Lubricant |
Includes | Pre-filter Pad (1), Air Filter Element (1), Oil Filter Element (1), Air Oil Separator Element (1) Element FC230IG Kit (1), Ultra 4K Lubricant 5 liters (2 bottles, 10 liters total) |
Compatible with Brand | Ingersoll-Rand |
Compatible Manufacturer Part Number | R Series 11-22i TAS |
Compatible Series | R Series |
Minimum Operating Temperature | 2 Degrees C |
For Use With | Rotary Screw Compressors |
Number of Pieces | 7 |
Series | R Series |
Maximum Operating Temperature | 40 Degrees C |
Compatible Part Number | R Series 11-22i TAS ; 40AY54, R Series 11-22i TAS ; 40AY66, R Series 11-22i TAS ; 40AY67, R Series 11-22i TAS ; 40AY71, R Series 11-22i TAS ; 40AY86, R Series 11-22i TAS ; 40AY90, R Series 11-22i TAS ; 499G41, R Series 11-22i TAS ; 499G42, R Series 11-22i TAS ; 499G43, R Series 11-22i TAS ; 499G44, R Series 11-22i TAS ; 499G45, R Series 11-22i TAS ; 499G46, R Series 11-22i TAS ; 499G47, R Series 11-22i TAS ; 499G48, R Series 11-22i TAS ; 499G49, R Series 11-22i TAS ; 499G50, R Series 11-22i TAS ; 499G51, R Series 11-22i TAS ; 499G52, R Series 11-22i TAS ; 499G53, R Series 11-22i TAS ; 499G54, R Series 11-22i TAS ; 499G55, R Series 11-22i TAS ; 499G56, R Series 11-22i TAS ; 499G57499G40 |
Description
Maintnence Kit, Compatible with Brand Ingersoll-Rand, Type Pre-Filter; Oil Filter; Air Filter Lubricant, Compatible Manufacturer Part Number R Series 11-22i TAS, Compatible Grainger Part Number 40AY54, 40AY66, 40AY67, 40AY71, 40AY86, 40AY90, 499G41, 499G42, 499G43, 499G44, 499G45, 499G46, 499G47, 499G48, 499G49, 499G50, 499G51, 499G52, 499G53, 499G54, 499G55, 499G56, 499G57499G40, For Use With Rotary Screw Compressors, Compatible Series R Series, Number of Pieces 7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON End Block, 3/8 In NPT (GPA-96-611)
- TSUBAKI Roller Chain, Curved, 60CU ANSI, 10 ft. (60CURB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0330R010BN3HC, Return Line, 10 micron (ZX-0330R010BN3HC)
- DEWALT 30 Gallon ASME Vertical Portable Oil Free Air Compressor (DXCMLA1983012)
- INGERSOLL-RAND MUFFLER CORE AIR COMPRESSOR PARTS AND ACCESSORY (39057617)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (85582286)
- INGERSOLL-RAND Compressor Replacement Wheel (23192339)
- INGERSOLL-RAND Pressure Switch (46818555)
- INGERSOLL-RAND Emergency Stop, Ingersoll Rand (23990716)
- INGERSOLL-RAND Pressure Switch (38471629)
- CAMPBELL HAUSFELD BK 1/4NPT(M) HEX NIPPLE (BC211800AV)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts