Shop All Air Compressor Parts
Ingersoll-Rand
Maintnence Kit
Mfr # 47739472001
Zoro # G503528800
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pre-Filter; Oil Filter; Air Filter Lubricant
- Includes Pre-filter R5.5-11kw Pad (1), Air Filter Element (1), Oil Filter 4-inch diameter Element (1), Separator 70 CFM Element (1), FA110 Grade G Element (1), FA110 Grade H Element (1), Ultra Coolant Lubricant (5 liters)
- Number of Pieces 7
- Minimum Operating Temperature 2 Degrees C
- Overall Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 47739472001
- Zoro # G503528800
- UPC # 678384720014
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Overall Height | 15 in |
Overall Width | 15 in |
Overall Length | 23 in |
Details
Item | Maintenance Kit |
Type | Pre-Filter; Oil Filter; Air Filter Lubricant |
Includes | Pre-filter R5.5-11kw Pad (1), Air Filter Element (1), Oil Filter 4-inch diameter Element (1), Separator 70 CFM Element (1), FA110 Grade G Element (1), FA110 Grade H Element (1), Ultra Coolant Lubricant (5 liters) |
Number of Pieces | 7 |
Minimum Operating Temperature | 2 Degrees C |
Compatible Manufacturer Part Number | R Series 4-11i TAS |
For Use With | Rotary Screw Compressors |
Compatible with Brand | Ingersoll-Rand |
Maximum Operating Temperature | 40 Degrees C |
Series | R Series |
Compatible Series | R Series |
Compatible Part Number | R Series 4-11i TAS ; 40AY55, R Series 4-11i TAS ; 40AY57, R Series 4-11i TAS ; 40AY58, R Series 4-11i TAS ; 40AY59, R Series 4-11i TAS ; 40AY63, R Series 4-11i TAS ; 40AY64, R Series 4-11i TAS ; 40AY68, R Series 4-11i TAS ; 40AY69, R Series 4-11i TAS ; 40AY72, R Series 4-11i TAS ; 40AY74, R Series 4-11i TAS ; 40AY75, R Series 4-11i TAS ; 40AY76, R Series 4-11i TAS ; 40AY78, R Series 4-11i TAS ; 40AY7940AY62, R Series 4-11i TAS ; 40AY80, R Series 4-11i TAS ; 40AY82, R Series 4-11i TAS ; 40AY83, R Series 4-11i TAS ; 40AY84, R Series 4-11i TAS ; 40AY88, R Series 4-11i TAS ; 40AY89 |
Description
Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Pre-Filter; Oil Filter; Air Filter Lubricant, Compatible Manufacturer Part Number R Series 4-11i TAS, Compatible Grainger Part Number 40AY55, 40AY57, 40AY58, 40AY59, 40AY63, 40AY64, 40AY68, 40AY69, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY7940AY62, 40AY80, 40AY82, 40AY83, 40AY84, 40AY88, 40AY89, For Use With Rotary Screw Compressors, Compatible Series R Series, Number of Pieces 7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Swivel Tee, PushConn, Size 3/8, PK5 (87210-06-04)
- BANJO 1" Barbed x 3/4" MNPT 90 Degree Elbow (HB075/100-90)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1800mm (SPZ1800)
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (CPS5406/5)
- INGERSOLL-RAND Pressure Switch (38471629)
- INGERSOLL-RAND Maintnence Kit (47739543001)
- INGERSOLL-RAND V-Belt (95099453)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (85582286)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (89265078)
- INGERSOLL-RAND Pressure Switch (38471579)
- METABO HPT 10 Gallon ASME Certified Reserve Tank w/ Fittings and Regulator (UA3810ABM)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts