Shop All Parts Kits
Ingersoll-Rand
Maintenance Kit, 7.5 HP
Mfr # 22222020
Zoro # G0485484
product price: $376.00
/ea
Free Shipping & Returns
$376.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes Air Filter Elements and Check Valve/Discharge Safety Valve, Gaskets, Head, Maintenance Reminder Sticker, Manifold, O-Rings, Unloader
- Compatible with Brand Ingersoll-Rand
- Compatible Part Number TS7
- Compatible Manufacturer Part Number TS7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 22222020
- Zoro # G0485484
- UPC # 663023019024
- Country of Origin United States
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Includes | Air Filter Elements and Check Valve/Discharge Safety Valve, Gaskets, Head, Maintenance Reminder Sticker, Manifold, O-Rings, Unloader |
Compatible with Brand | Ingersoll-Rand |
Compatible Part Number | TS7 |
Compatible Manufacturer Part Number | TS7 |
Type | Air Compressor Maintenance Kit |
Description
Air Compressor Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Air Compressor Maintenance Kit, Compatible Manufacturer Part Number TS7, For Use With Air Compressors, Includes Air Filter Elements and Check Valve/Discharge Safety Valve, Gaskets, Head, Maintenance Reminder Sticker, Manifold, O-Rings, Unloader
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B7V3BB549A)
- DAYTON C90 V-Belt, 94" Outside Length, 7/8" Top Width, 1 Ribs (4FJ22)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (60B11F-1 1/4)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-03A)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (EXT WARRANTY KIT - 447P)
- INGERSOLL-RAND Maintenance Kit, 8 in Overall L (38478921)
- INGERSOLL-RAND Electric Start Up Kit (20100251)
- INGERSOLL-RAND Maintenance Kit (32319451)
- INGERSOLL-RAND Honda Start Up Kit (97339501)
- INGERSOLL-RAND Electric Start Up Kit (97338099)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3/5 (1312100549)
- Ingersoll-Rand Air Compressor Accessories