Shop All Parts Kits
Ingersoll-Rand
Maintenance Kit, 7 in Overall L
Mfr # 38446118
Zoro # G407045953
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compressors with Electronic No Loss Drain Valve
- Type Condensate Solutions Maintenance Kit
- Overall Width 7 in
- Number of Pieces 1
- Compatible Series ENL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 38446118
- Zoro # G407045953
- UPC # 678384461184
- Country of Origin United States
- Category Parts Kits
Dimensions
Overall Width | 7 in |
Overall Height | 3 in |
Overall Length | 7 in |
Details
Item | Maintenance Kit |
For Use With | Compressors with Electronic No Loss Drain Valve |
Type | Condensate Solutions Maintenance Kit |
Number of Pieces | 1 |
Compatible Series | ENL |
Maximum Operating Pressure | 915 psi |
Compatible Manufacturer Part Number | ENL 5 |
Series | ENL |
Compatible with Brand | Ingersoll-Rand |
Compatible Part Number | ENL 5 ; 11U210, ENL 5 ; 11U211 |
Description
Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Condensate Solutions Maintenance Kit, Compatible Manufacturer Part Number ENL 5, Compatible Grainger Part Number 11U210, 11U211, For Use With Compressors with Electronic No Loss Drain Valve, Compatible Series ENL, Number of Pieces 1, Includes Not Applicable, Overall Length 7 in, Overall Width 7 in, Overall Height 3 in, Standards Not Applicable, Maximum Operating Pressure 915 psi, Maximum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L710 71" Outside Length, 21/32" Top Width, 1 Ribs (5L710-2)
- FERNCO FLEX PVC COUPL 2""X2"" HUB (P1059-22)
- DAIKIN Motor, 1/15 HP, 115V, 1 Phase, 3 SPD (106163005)
- PIX Belt, B Kevlar, 5/8 x 196 in. OC (B193K)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518611001)
- INGERSOLL-RAND Electric Start Up Kit (20100251)
- INGERSOLL-RAND T30 Maintenance Pack (38485330)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (START-UP KIT - 247P)
- INGERSOLL-RAND Electric Start Up Kit (97338099)
- INGERSOLL-RAND T30 Maintenance Pack (38485322)
- INGERSOLL-RAND Maintenance Kit, For 10-15 HP Compressor (23360910)
- Ingersoll-Rand Air Compressor Accessories