Shop All Parts Kits
Ingersoll-Rand
Maintenance Kit, 6 in Overall L
Mfr # 38446100
Zoro # G007045940
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compressors with Electronic No Loss Drain Valve
- Compatible Series ENL
- Overall Height 4 in
- Overall Width 7 in
- Maximum Operating Pressure 915 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 38446100
- Zoro # G007045940
- UPC # 678384461009
- Country of Origin United States
- Category Parts Kits
Dimensions
Overall Height | 4 in |
Overall Width | 7 in |
Overall Length | 6 in |
Details
Item | Maintenance Kit |
For Use With | Compressors with Electronic No Loss Drain Valve |
Compatible Series | ENL |
Maximum Operating Pressure | 915 psi |
Series | ENL |
Type | Condensate Solutions Maintenance Kit |
Number of Pieces | 1 |
Compatible Manufacturer Part Number | ENL 2 |
Compatible with Brand | Ingersoll-Rand |
Compatible Part Number | ENL 2 ; 11U208, ENL 2 ; 11U209 |
Description
Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Condensate Solutions Maintenance Kit, Compatible Manufacturer Part Number ENL 2, Compatible Grainger Part Number 11U208, 11U209, For Use With Compressors with Electronic No Loss Drain Valve, Compatible Series ENL, Number of Pieces 1, Includes Not Applicable, Overall Length 6 in, Overall Width 7 in, Overall Height 4 in, Standards Not Applicable, Maximum Operating Pressure 915 psi, Maximum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN R8ZZ, RadialDeep Groove Ball Bearing 05 In Id X 1125 In Od X 03125 In W Double Shielded (R8ZZ)
- LIEBERT Motor, 277V1Ph 1/2Hp 1060Rpm 2Spd (1D19535P2S)
- GENTEQ Motor Mounting Kit, w/Torsion Flex Mount (GA556)
- CARTER BEARINGS .875", Needle Yoke Roller, Sealed (YNB-28-S)
- INGERSOLL-RAND Maintenance Kit, For 5-7.5 HP Compressor (23360928)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474653)
- INGERSOLL-RAND Maintenance Kit (32319469)
- INGERSOLL-RAND OEM Kit UP6 15-30HP Comprssor/Coolnt Lub (23417231)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (START-UP KIT - 247P)
- INGERSOLL-RAND Start Up Kit, For 6wa84 (22235337)
- HANKISON Refrigerated Dryer Maint Kit, 2DAX4 (HPRPMK25S)
- Ingersoll-Rand Parts Kits