Shop All Parts Kits
Ingersoll-Rand
Maintenance Kit, 5 HP
Mfr # 38029831
Zoro # G0355731
product price: $391.00
/ea
Free Shipping & Returns
$391.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes Air Filter Elements and Check Valve/Discharge Safety Valve, Gaskets, Head, Maintenance Reminder Sticker, Manifold, O-Rings, Unloader
- Compatible Manufacturer Part Number TS4
- Compatible Part Number TS4
- Type Air Compressor Maintenance Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 38029831
- Zoro # G0355731
- UPC # 663023019017
- Country of Origin United States
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Includes | Air Filter Elements and Check Valve/Discharge Safety Valve, Gaskets, Head, Maintenance Reminder Sticker, Manifold, O-Rings, Unloader |
Compatible Manufacturer Part Number | TS4 |
Compatible Part Number | TS4 |
Type | Air Compressor Maintenance Kit |
Compatible with Brand | Ingersoll-Rand |
Description
Air Compressor Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Air Compressor Maintenance Kit, Compatible Manufacturer Part Number TS4, For Use With Air Compressors, Includes Air Filter Elements and Check Valve/Discharge Safety Valve, Gaskets, Head, Maintenance Reminder Sticker, Manifold, O-Rings, Unloader
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Breather caps, SFP.40-3/4 NPT+F (SFP. (inch sizes))
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 60 In L, CS (1 1/2 GKS-1045-60)
- CARLISLE AP66 Super Blue Ribbon V-Belt (AP66)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 1/2 in Stroke, NFPA Double Acting (5VLD9)
- INGERSOLL-RAND OEM Kit UP6 15-30HP Comprssor/Coolnt Lub (23417231)
- INGERSOLL-RAND Maintenance Kit, For 20-30 HP Compressor (38462750)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474661)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474653)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (START-UP KIT - 247P)
- INGERSOLL-RAND Electric Start Up Kit (20100251)
- INGERSOLL-RAND Maintenance Kit (32319469)
- Ingersoll-Rand Air Compressor Accessories