Shop All Parts Kits
Ingersoll-Rand
Maintenance Kit, 10 HP
Mfr # 38029864
Zoro # G3378252
product price: $412.00
/ea
Free Shipping & Returns
$412.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes Air Filter Elements and Check Valve/Discharge Safety Valve, Gaskets, Head, Maintenance Reminder Sticker, Manifold, O-Rings, Unloader
- Compatible Manufacturer Part Number TS10
- Compatible Part Number TS10
- Type Air Compressor Maintenance Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 38029864
- Zoro # G3378252
- UPC # 663023063744
- Country of Origin United States
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Includes | Air Filter Elements and Check Valve/Discharge Safety Valve, Gaskets, Head, Maintenance Reminder Sticker, Manifold, O-Rings, Unloader |
Compatible Manufacturer Part Number | TS10 |
Compatible Part Number | TS10 |
Type | Air Compressor Maintenance Kit |
Compatible with Brand | Ingersoll-Rand |
Description
Air Compressor Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Air Compressor Maintenance Kit, Compatible Manufacturer Part Number TS10, For Use With Air Compressors, Includes Air Filter Elements and Check Valve/Discharge Safety Valve, Gaskets, Head, Maintenance Reminder Sticker, Manifold, O-Rings, Unloader
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Brass Hose Ferrule, 1/2" OD, PK10 (1654-2)
- FESTO Push-In Fitting CRQS-M5-4 (CRQS-M5-4)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0820LN, Pressure Line, 25 micron, Outside-In (MF0058444)
- GAST Repair Kit 72R6 Sp K558 (K558)
- INGERSOLL-RAND Maintenance Kit, For 40-50 HP Compressor (38462776)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (EXT WARRANTY KIT - 447P)
- INGERSOLL-RAND Start-up Kit, For 5-15 HP Compressor (23352131)
- INGERSOLL-RAND Electric Start Up Kit (20100251)
- INGERSOLL-RAND Maintenance Kit (32319469)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (START-UP KIT - 247P)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518595001)
- Ingersoll-Rand Parts Kits