Shop All Electric Impact Wrenches
Ingersoll-Rand
Maintenance-Duty 1" Impact Wrench, 1250
Mfr # 2171P
Zoro # G8525143
Free Shipping & Returns
$1,318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2171P
- Zoro # G8525143
- UPC # 663023010007
- Country of Origin United States
- Category Electric Impact Wrenches
Details
Item | Maintenance-Duty 1" Impact Wrench,1250 |
Description
Maintenance-Duty 1 In. Impact Wrench,1250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 19mm Size (5MW33)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88214)
- KIPP Adjustable Handle, Low Profile, Size: 3, 5/16-18X25, Zinc, Black Satin, Comp: Steel (K0737.3A31X25)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-CO-WOOD)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- INGERSOLL-RAND 1" D-Handle Impact Wrench with 6" Anvil (IRT2850MAX-6)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND W7172 20V 34 HIGH TORQUE IMPACT 2 Bat Kit (IRTW7172-K22)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Pin Detent (5.0Ah) (XWT15T)
- Ingersoll-Rand Electric Impact Wrenches